Shop All Raceway Fittings
Panduit
T-45 Inside Corner Fitting
Mfr # T45ICWH
Zoro # G604858424
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-45 Raceway
- Material PVC
- Width 2.5 in
- Mounting Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T45ICWH
- Zoro # G604858424
- UPC # 7498377314
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.5 in |
Height | 2.38 in |
Overall Width | 2.5 |
Overall Length | 0.24 ft |
Overall Height | 2.38 |
Overall Width (mm) | 63.5 |
Overall Height (In.) | 2.38 |
Overall Height (mm) | 60.4 |
Overall Length (m) | 0.1 |
Overall Length (ft.) | 0.24 |
Overall Width (In.) | 2.5 |
Details
Color | White |
For Use With | T-45 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Product Type | Channel |
Fitting Type | Inside Corner |
Mount Method | Screw-On |
Raceway Type | Low Voltage |
Product Class | Surface Raceway Systems |
Description
Inside Corner Fitting, for T-45, Screw-On, PVC, White, 0.24'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Dial Timer Mechanism (T103M)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- Panduit Raceway Fittings