Shop All Raceway Fittings
Panduit
T-45 Inside Corner Fitting
Mfr # T45ICEI
Zoro # G304858427
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-45 Raceway
- Material PVC
- Width 2.5 in
- Mounting Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45ICEI
- Zoro # G304858427
- UPC # 7498377312
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.5 in |
Height | 2.38 in |
Overall Width | 2.5 |
Overall Height | 2.38 |
Overall Length | 0.24 ft |
Overall Height (mm) | 60.4 |
Overall Length (ft.) | 0.24 |
Overall Width (mm) | 63.5 |
Overall Height (In.) | 2.38 |
Overall Width (In.) | 2.5 |
Overall Length (m) | 0.1 |
Details
Color | Ivory |
For Use With | T-45 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Fitting Type | Inside Corner |
Product Type | Channel |
Mount Method | Screw-On |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Inside Corner Fitting, for T-45, Screw-On, PVC, Electric Ivory, 0.24'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 5.5" L Miniature Cable Tie BK PK 100 (TY524MX)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- MARINCO MARINCO 50FCRV Power Cord Plug End 50 Amp Female Ends (M1D-50FCRV)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- Panduit Raceway Fittings