Shop All Raceway Fittings
Panduit
T-45 Entrance End Fitting
Mfr # T45EEWH
Zoro # G104859730
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-45 Raceway
- Material PVC
- Height 2.86 in
- Standards UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45EEWH
- Zoro # G104859730
- UPC # 7498377343
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.86 in |
Width | 5.71 in |
Overall Width | 5.71 |
Overall Height | 2.86 |
Overall Length | 0.63 ft |
Overall Height (mm) | 72.6 |
Overall Height (In.) | 2.86 |
Overall Width (In.) | 5.71 |
Overall Length (ft.) | 0.63 |
Overall Length (m) | 0.2 |
Overall Width (mm) | 145 |
Details
Color | White |
For Use With | T-45 Raceway |
Material | PVC |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Mounting | Screw-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Raceway Type | Low Voltage |
Product Type | Channel |
Fitting Type | Entrance End |
Mount Method | Screw-On |
Product Class | Wire Routing, Management & Protection |
Description
. With knockouts for 1/2", 3/4", 1" and 1 1/4" conduit which allows entry from ceiling or wall, White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- Panduit Raceways