Shop All Raceway Fittings
Panduit
T-45 Entrance End Fitting
Mfr # T45EEEI
Zoro # G104859839
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-45 Raceway
- Material PVC
- Height 2.86 in
- Width 5.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45EEEI
- Zoro # G104859839
- UPC # 7498377341
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.86 in |
Width | 5.71 in |
Overall Width | 5.71 |
Overall Length | 0.63 ft |
Overall Height | 2.86 |
Overall Length (ft.) | 0.63 |
Overall Width (In.) | 5.71 |
Overall Height (mm) | 72.6 |
Overall Height (In.) | 2.86 |
Overall Length (m) | 0.2 |
Overall Width (mm) | 145 |
Details
Color | Ivory |
For Use With | T-45 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Fitting Type | Entrance End |
Mount Method | Screw-On |
Raceway Type | Low Voltage |
Product Type | Channel |
Product Class | Surface Raceway Systems |
Description
Entrance End Fitting, Screw-On, for T-45, PVC, Electric Ivory, 0.63'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4 (SDSA4040)
- DAYSTAR RED ROCKER SWITCH (KU80014)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PL1FEBC)
- Panduit Raceways