Shop All Raceway Fittings
Panduit
T-45 End Cap Fitting
Mfr # T45ECWH
Zoro # G504859699
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-45 Raceway
- Material PVC
- Width 2.38 in
- Mounting Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45ECWH
- Zoro # G504859699
- UPC # 7498377356
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.38 in |
Height | 1.26 in |
Overall Width | 2.38 |
Overall Length | 0.07 ft |
Overall Height | 1.26 |
Overall Width (In.) | 2.38 |
Overall Height (mm) | 32 |
Overall Height (In.) | 1.26 |
Overall Length (ft.) | 0.07 |
Overall Width (mm) | 60.4 |
Overall Length (m) | 0.021336 |
Details
Color | White |
For Use With | T-45 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Product Type | Channel |
Mount Method | Screw-On |
Raceway Type | Low Voltage |
Fitting Type | End Cap |
Product Class | Surface Raceway Systems |
Description
End Cap Fitting, Screw-On, for T-45, PVC, White, 0.07'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- WIREMOLD Entrance End Fitting, Ivory, PVC (5510D)
- Panduit Raceways