Shop All Raceway Fitting Accessories
Panduit
T-45 Electrical Bracket And Box For Rect
Mfr # T45HEGBIW
Zoro # G304859554
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faceplate
- Raceway Type Low Voltage
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Width 2.54 in
- For Use With T-45 Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45HEGBIW
- Zoro # G304859554
- UPC # 7498384910
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 2.54 in |
Height | 6.4 in |
Overall Width | 2.54 |
Overall Length | 0.12 ft |
Overall Height | 6.4 |
Overall Width (mm) | 64.5 |
Overall Height (mm) | 162.6 |
Overall Height (In.) | 6.4 |
Overall Width (In.) | 2.54 |
Overall Length (ft.) | 0.12 |
Overall Length (m) | 0.036576 |
Details
Type | Faceplate |
Raceway Type | Low Voltage |
Standards | CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129 |
For Use With | T-45 Raceway |
Mounting | Snap-On |
Material | PVC |
Color | White |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Product Type | Faceplate |
Mount Method | Snap-On |
Fitting Type | Snap-On Box |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Electrical Bracket and Box, Snap-On, for T-45, Rectangular Outlet, PVC, Off-White, 0.12'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- KABLE KONTROL Cable Tray Hanger Kit - 6" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (KK-PGHN-6-EZ)
- Panduit Raceways