Shop All Raceway Fittings
Panduit
T-45 Cover Coupler Fitting (10 Pack), 10PK
Mfr # T45CCWH-X
Zoro # G704859468
product price: $24.99
/pk 10, $2.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With T-45 Raceway
- Material PVC
- Width 2.58 in
- Mounting Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45CCWH-X
- Zoro # G704859468
- UPC # 7498377309
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2.58 in |
Height | 0.86 in |
Overall Height | 0.86 |
Overall Width | 2.58 |
Overall Length | 0.06 ft |
Overall Length (ft.) | 0.06 |
Overall Length (m) | 0.018288 |
Overall Width (mm) | 65.5 |
Overall Height (mm) | 21.8 |
Overall Height (In.) | 0.86 |
Overall Width (In.) | 2.58 |
Details
Color | White |
For Use With | T-45 Raceway |
Material | PVC |
Mounting | Screw-On |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Raceway Type | Low Voltage |
Product Type | Channel |
Mount Method | Screw-On |
Fitting Type | Coupler |
Product Class | Surface Raceway Systems |
Description
Cover Coupling, Screw-On, for T-45, PVC, White, 0.06'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Steel (CMFK)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- Panduit Raceways