Shop All Raceway Fittings
Panduit
T-45 Cover Coupler Fitting (10 Pack), 10PK
Mfr # T45CCEI-X
Zoro # G904859503
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With T-45 Raceway
- Material PVC
- Standards UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant.
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T45CCEI-X
- Zoro # G904859503
- UPC # 7498377307
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 0.86 in |
Width | 2.58 in |
Overall Length | 0.06 ft |
Overall Width | 2.58 |
Overall Height | 0.86 |
Overall Height (In.) | 0.86 |
Overall Length (m) | 0.018288 |
Overall Length (ft.) | 0.06 |
Overall Width (In.) | 2.58 |
Overall Height (mm) | 21.8 |
Overall Width (mm) | 65.5 |
Details
Color | Ivory |
For Use With | T-45 Raceway |
Material | PVC |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Mounting | Screw-On |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
Product Type | Channel |
Raceway Type | Low Voltage |
Mount Method | Screw-On |
Fitting Type | Coupler |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Cover Coupling, Screw-On, for T-45, PVC, Electric Ivory, 0.06'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- ELECTRIDUCT RubberForm Heavy Weight Speed Bump With 2" Channel (SB-RF-MLSB42)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- Panduit Raceway Fittings