Shop All Conduit Bodies & Covers
Panduit
T-45 COVER 10' LONG, CAN BE, HINGED OPEN ON EITHER SIDE, OFF WHITE ROHS
Mfr # 220115
Zoro # G5042957
Sold in multiples of 25 for $624.75
$624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 10'
- Type Non-Metallic
- Channel Single
- Components Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # 220115
- Zoro # G5042957
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Length | 10' |
Details
Color | White |
Type | Non-Metallic |
Channel | Single |
Components | Cover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC L18-30P BK/WT (HBL2751)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36"- Gray (D-2-36-GY)
- EASYLIFE TECH 50 ft Extension Cord with Power Shell Weatherproof Safety Seal (2997)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- RACO Conduit Body Alumi 1 in.D (RLB100)
- Panduit Conduit Bodies & Covers