Shop All Cable Supports
Panduit
T-45 BASE, 10'LX2.375"WX1.25"D, OFF WHITE, RIGID PVC, UL, LISTED ROHS
Mfr # 220101
Zoro # G7064383
product price: $53.99
/ea
Sold in multiples of 25 for $1,349.75
$1,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Non-Metallic
- Length 10'
- Channel Single
- Components Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # 220101
- Zoro # G7064383
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Length | 10' |
Details
Color | White |
Type | Non-Metallic |
Channel | Single |
Components | Base |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS43FB)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- PANDUIT J Hook, Wall Mount, 4 In, PK10 (JP4W-X20)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- Panduit Cable Supports