Shop All Cable Supports
Panduit
Swivel Tie Mount, Natural, Nylon 6.6, fo
Mfr # TM1-X2-M
Zoro # G2782695
product price: $2,323.99
/pk 1000, $2.32/ea
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Tensile Strength 18 lb
- Mounting Method Cable Tie
- Width 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM1-X2-M
- Zoro # G2782695
- UPC # 7498337831
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 0.32 in |
Length | 0.52 in |
Overall Length | 0.52 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength | 18 lb |
Mounting Method | Cable Tie |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 85°C |
Product Class | Wire Routing, Management & Protection |
Description
Swivel Tie Mount, Natural, Nylon 6.6, for use with Miniature Cable Ties
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 25 ft, None Insulation (10644325)
- AMPHENOL ER 3C 316 PIN RECP BOX (MS3102A10SL3PRES)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- EATON Legend Plate, In, Black (HT8SP17)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- SWE-TECH 3C 3/4 inch Magnetic Cable Holder, 10 pound pull force, Strong Polymer Cable Holder, UL Listed, 10PK (FWT30MA-12202)
- Panduit Cable Supports