Shop All Cable Clamps & Clips
Panduit
Swivel Tie Mount, BLK, WR Nylon 6.6, for use, TM3-X2-C0Y/J, PK 100
Mfr # TM3-X2-C0Y/J
Zoro # G2788995
product price: $221.99
/pk 100, $2.22/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Miniature, Intermediate, Standard, Light Heavy Cross-Section Ties
- Material Weather Resistant Nylon 6.6
- Height 0.95 in
- Width 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3-X2-C0Y/J
- Zoro # G2788995
- UPC # 7498383712
- Country of Origin Costa Rica
- Category Cable Clamps & Clips
Dimensions
Height | 0.95 in |
Width | 0.62 in |
Overall Length | 0.87 in |
Overall Width (In.) | 0.62 |
Overall Width (mm) | 15.75 |
Overall Height (In.) | 0.75 |
Overall Length (In.) | 0.87 |
Overall Length (mm) | 22.1 |
Overall Height (mm) | 19 |
Description
Swivel Tie Mount, BLK, WR Nylon 6.6, for use with M, I, S, LH Cable Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- Panduit Cable Clamps & Clips