Shop All Raceway Fitting Accessories
Panduit
Surface Raceway, T-70 Divider Wall, 6 ft
Mfr # T70DW6
Zoro # G004858635
product price: $12.69
/pk 6, $2.11/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel
- Raceway Type Low Voltage
- Standards CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
- Width 0.75"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70DW6
- Zoro # G004858635
- UPC # 7498363135
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 0.75" |
Height | 1.4" |
Overall Width | 0.75 |
Overall Length | 6.01 ft |
Overall Height | 1.4 |
Overall Width (In.) | 0.75 |
Overall Height (mm) | 35.6 |
Overall Height (In.) | 1.4 |
Overall Length (ft.) | 6.01 |
Overall Width (mm) | 19 |
Overall Length (m) | 1.8 |
Description
Divider Wall, Snap-On, for T-70, PVC, International Gray, 6.01'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- GAMPAK 49921 0.75 in. EMT 1 Hole Strap (3181088)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- Panduit Raceways