Shop All Electrical Raceways
Panduit
Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White
Mfr # T45CWH8
Zoro # G404859454
product price: $16.69
/pk 8, $2.09/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Style Screw-On
- Material PVC
- Width 2.38 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45CWH8
- Zoro # G404859454
- UPC # 7498377250
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 2.38 in |
Height | 0.75 in |
Overall Height (In.) | 0.75 |
Overall Width (In.) | 2.38 |
Overall Length | 8.01 ft |
Overall Length (ft.) | 8.01 |
Overall Length (m) | 2.4 |
Overall Width (mm) | 60.4 |
Overall Height (mm) | 19 |
Details
Color | White |
Mounting Style | Screw-On |
Material | PVC |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
For Use With | T-45 Base |
Internal Area (mm²) | 1367.73 |
Mount Method | Screw-On |
Product Type | Channel |
Raceway Type | Low Voltage |
Fitting Type | Channel |
Internal Area (in²) | 2.12 |
Product Class | Wire Routing, Management & Protection |
Description
Raceway Hinged Cover, Screw-On, for T-45B, PVC, White, 8.01'
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2016AWW)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 4" x 1.5" x 1' (6-Pack) (FS4X1.5LG6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- Panduit Electrical Raceways