Shop All Electrical Raceways
Panduit
Surface Raceway, T-45 Low Voltage Base, 1 FT (8 PACK), Electric Ivory
Mfr # T45BEI8
Zoro # G304859776
product price: $33.99
/pk 8, $4.25/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Mounting Style Screw-On
- Material PVC
- Width 2.38 in
- Height 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45BEI8
- Zoro # G304859776
- UPC # 7498377262
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 2.38 in |
Height | 0.73 in |
Overall Height (In.) | 0.73 |
Overall Width (In.) | 2.38 |
Overall Length | 8.01 ft |
Overall Height (mm) | 18.5 |
Overall Length (m) | 2.4 |
Overall Width (mm) | 60.4 |
Overall Length (ft.) | 8.01 |
Details
Color | Ivory |
Mounting Style | Screw-On |
Material | PVC |
Standards | UL Listed 95425, UL Listed E116129 , NEC: Article 388, LP-CSISPEC-T45-1, RoHS Compliant. |
Application | Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls. |
For Use With | T-45 Cover |
Internal Area (in²) | 2.12 |
Mount Method | Screw-On |
Product Type | Channel |
Internal Area (mm²) | 1367.73 |
Raceway Type | Low Voltage |
Fitting Type | Channel |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Raceway Base, Screw-On, for T-45C, PVC, Electric Ivory, 8.01'
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-08)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- WHITE-RODGERS Contactor (120-908)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- Panduit Raceways