Shop All Raceway Fitting Accessories
Panduit
Surface Raceway, T-45 Divider Wall, 8 ft
Mfr # T45DW8
Zoro # G404859270
product price: $16.89
/pk 8, $2.11/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel
- Raceway Type Low Voltage
- Width 2.38 in
- Material PVC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T45DW8
- Zoro # G404859270
- UPC # 7498377298
- Country of Origin United States
- Category Raceway Fitting Accessories
Dimensions
Width | 2.38 in |
Height | 0.75 in |
Length | 8 ft |
Length (In.) | 96 |
Overall Height | 0.75 |
Overall Width | 2.38 |
Overall Length | 8.01 ft |
Overall Width (mm) | 60.4 |
Overall Height (In.) | 0.75 |
Overall Height (mm) | 19 |
Overall Width (In.) | 2.38 |
Overall Length (m) | 2.4 |
Overall Length (ft.) | 8.01 |
Description
Divider Wall, Snap-On, for T-45, PVC, White, 8.01'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- PANDUIT Single Gang Power Rated 2-Piece Intermed (JBP1IWH)
- PANDUIT Double Gang Power Rated 2-Piece Outlet B (JBP2WH)
- LEGRAND Twin Cover Device Bracket, Ivory (40N2F31V)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- Panduit Raceways