Shop All Electrical Raceways
Panduit
Surface Raceway, LDPH3 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), Elec Ivory
Mfr # LDPH3EI8-A
Zoro # G704859376
product price: $22.65
/pk 8, $2.83/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 0.77 in
- Height 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH3EI8-A
- Zoro # G704859376
- UPC # 7498334381
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 0.77 in |
Height | 0.41 in |
Overall Height (In.) | 0.41 |
Overall Width (In.) | 0.77 |
Overall Length | 96 in |
Overall Length (In.) | 96 |
Overall Width (mm) | 19.6 |
Overall Length (mm) | 2438.4 |
Overall Height (mm) | 10.4 |
Details
Color | Ivory |
Mounting Style | Adhesive, Screw-On |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LDPH Raceway |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Product Type | Power Rated Channel |
Mount Method | Adhesive, Screw-On |
Internal Area (in²) | 0.89 |
Fitting Type | Channel |
Raceway Type | Power Rated |
Product Class | Wire Routing, Management & Protection |
Product Color | Electric Ivory |
Description
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft, Width 0.77 in.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20504702)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Surface Raceway, T-70 Power Rated Cover, Off White, 4.07" x 1.77" x 1' (6-Pack) (T70BIW6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6624RT)
- Panduit Electrical Raceways