Shop All Electrical Raceways
Panduit
Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), Elec Ivory
Mfr # LDPH10EI8-A
Zoro # G404858952
product price: $30.19
/pk 8, $3.77/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 1.52 in
- Height 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH10EI8-A
- Zoro # G404858952
- UPC # 7498334407
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.52 in |
Height | 0.86 in |
Overall Width (In.) | 1.52 |
Overall Height (In.) | 0.86 |
Overall Length | 96 in |
Overall Length (In.) | 96 |
Overall Length (mm) | 2438.4 |
Overall Width (mm) | 39 |
Overall Height (mm) | 22 |
Details
Color | Ivory |
Mounting Style | Adhesive, Screw-On |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LDPH Raceway |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Raceway Type | Power Rated |
Product Type | Power Rated Channel |
Mount Method | Adhesive, Screw-On |
Internal Area (in²) | 0.89 |
Fitting Type | Channel |
Product Class | Surface Raceway Systems |
Description
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Electric Ivory, PVC, Length 8.00 ft, Width 1.52 in.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB80J6, PSTL HDL 6X80MM BLACK 1, 3R, 12 (OHB80J6)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB125)
- Panduit Electrical Raceways