Shop All Electrical Raceways
Panduit
Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White
Mfr # LD5WH6-A
Zoro # G0415342
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels Single
- Color White
- Material Rigid PVC
- Length 6 ft
- Width 1.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LD5WH6-A
- Zoro # G0415342
- UPC # 7498358551
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 6 ft |
Width | 1.01 in |
Overall Width (In.) | 1.01 |
Overall Height (In.) | 0.58 |
Overall Length (In.) | 72 |
Overall Width (mm) | 25.8 |
Overall Length (mm) | 1.829 |
Overall Height (mm) | 14.8 |
Details
Item | Surface Raceway,Lowv,Wh,6ft |
Number of Channels | Single |
Color | White |
Material | Rigid PVC |
Mount Method | Adhesive |
For Use With | LD Raceway |
Fitting Type | Channel |
Product Type | Low Voltage Channel |
Raceway Type | Low Voltage |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Internal Area (in²) | 0.38 |
Product Class | Surface Raceway Systems |
Description
It is 6 feet in length and is 0.77 inches wide by 0.46 inches deep. Sold as EA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Type J Thermocouple (TCP10001)
- HONDA Gasket Carburetor Insulator (16212-Z5T-000)
- BELKIN Cat6 Patch Cable- Black- Snagless- 6Ft (A3L980-06-BLK-S)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- PANDUIT Surface Raceway, LD10 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD10EI6-A)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- Panduit Raceways