Shop All Electrical Raceways
Panduit
Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack)
Mfr # LD3EI6-A
Zoro # G0417040
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 1"
- Height 0.58"
- Overall Width (In.) 0.77
- Overall Height (In.) 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LD3EI6-A
- Zoro # G0417040
- UPC # 7498358621
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1" |
Height | 0.58" |
Overall Width (In.) | 0.77 |
Overall Height (In.) | 0.46 |
Overall Width (mm) | 19.6 |
Overall Height (mm) | 11.7 |
Overall Length (mm) | 1829 |
Overall Length (In.) | 72 |
Details
Item | Surface Raceway, LD3 Low Volt. Single Channel |
Color | Electric Ivory |
Material | PVC |
Internal Area (in²) | 0.21 |
Mount Method | Adhesive |
Product Type | Low Voltage Channel |
Fitting Type | Channel |
Raceway Type | Low Voltage |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
For Use With | LD Raceway |
Product Class | Wire Routing, Management & Protection |
Product Color | Ivory |
Description
The LD3 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.01 inches wide by 0.58 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is constructed of rigid PVC and is Electric Ivory.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HF362N)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 40ft (RVA1557)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4BL6NM)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep (JBP1DWH)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- ICC RACEWAY, 1.75inW X 1inH X 6ftL, WHITE (ICRWR13SWH)
- Panduit Electrical Raceways