Shop All Electrical Raceways
Panduit
Surface Raceway, 2-PC Latch, LDPH10 Power Rated, Off White, 1 FT (6-Pack)
Mfr # LDPH10IW6-A
Zoro # G304859646
product price: $22.35
/pk 6, $3.73/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 1.52"
- Height 0.86"
- Overall Height (In.) 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH10IW6-A
- Zoro # G304859646
- UPC # 7498334429
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.52" |
Height | 0.86" |
Overall Height (In.) | 0.86 |
Overall Width (In.) | 1.52 |
Overall Length | 72 in |
Overall Width (mm) | 39 |
Overall Height (mm) | 22 |
Overall Length (In.) | 72 |
Overall Length (mm) | 1828.8 |
Details
Item | Surface Raceway, 2-PC Latch, LDPH10 Power Rated |
Color | Off White |
Mounting Style | Adhesive, Screw-On |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
For Use With | LDPH Raceway |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Raceway Type | Power Rated |
Product Type | Power Rated Channel |
Fitting Type | Channel |
Internal Area (in²) | 0.89 |
Mount Method | Adhesive, Screw-On |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, Off White, PVC, Length 6.00 ft, Width 1.52 in.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 60" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Electric Ivory, 1 FT (6-Pack) (LD3EI6-A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- PANDUIT Cuttingtool, Ld (SRT)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- Panduit Raceways