Shop All Electrical Raceways
Panduit
Surface Raceway, 2-PC Latch, LDPH10 Power Rated, Electric Ivory, 1 FT (6-Pack)
Mfr # LDPH10EI6-A
Zoro # G0420881
product price: $20.89
/pk 6, $3.48/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Width 1.52"
- Height 0.86"
- Overall Width (In.) 1.52
- Overall Height (In.) 0.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH10EI6-A
- Zoro # G0420881
- UPC # 7498334428
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.52" |
Height | 0.86" |
Overall Width (In.) | 1.52 |
Overall Height (In.) | 0.86 |
Overall Height (mm) | 22 |
Overall Width (mm) | 39 |
Overall Length (mm) | 1828.8 |
Overall Length (In.) | 72 |
Details
Item | Surface Raceway, 2-PC Latch, LDPH10 Power Rated |
Color | Electric Ivory |
Material | PVC |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
For Use With | LDPH Raceway |
Mount Method | Adhesive, Screw-On |
Internal Area (in²) | 0.89 |
Raceway Type | Power Rated |
Product Type | Power Rated Channel |
Fitting Type | Channel |
Product Class | Wire Routing, Management & Protection |
Product Color | Ivory |
Description
The LDPH10 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.52 inches wide by 0.86 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is Electric Ivory.
- •DISCLAIMER: This "6 Pack" actually ships as (1) 6ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG42V09)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4BL6NM)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH5 Power Rated, White, 1 ft (6 PACK) (LDPH5WH6-A)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- Panduit Raceways