Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Surface Mount Box, Mini Com, 4 Port, White
Mfr # CBX4WH-AY
Zoro # G1536595
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Mini Com
- Color White
- Number of Ports 4
- For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
- Width 2.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBX4WH-AY
- Zoro # G1536595
- UPC # 074983032099
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.9" |
Depth | 4.5" |
Height | 1.1" |
Overall Width | 4 1/2 in |
Overall Height | 1 in |
Overall Length (In.) | 4.5 |
Overall Height (mm) | 27 |
Overall Length (mm) | 114.3 |
Overall Width (In.) | 2.9 |
Overall Width (mm) | 73.6 |
Overall Height (In.) | 1.06 |
Overall Depth | 2 7/8 in |
Description
Surface Mount Box, Compatible Module Type Mini Com, Number of Ports 4, Color White, For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway, Includes Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk, Overall Depth 2 7/8 in, Overall Height 1 in, Overall Width 4 1/2 in, Standards RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL22CM428)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Ivory (CFPE4EIY)
- PANDUIT 2-Port Surface Mount Box, White (NK2BXWH-A)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT 2-Port, Single Gang, Stainless Steel, (NKF2S)
- PANDUIT 6-Port Surface Mount Box, White (10 Pack), 10PK (NK6BXWH-AY)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- Panduit Voice & Data Outlets, Boxes, Faceplates