Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Surface Mount Box, Mini Com, 2Port, Off Wht
Mfr # CBX2IW-AY
Zoro # G0333164
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Module Type Mini Com
- For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
- Number of Ports 2
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBX2IW-AY
- Zoro # G0333164
- UPC # 074983032020
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2" |
Depth | 3.7" |
Height | 1.1" |
Overall Width (In.) | 1.95 |
Overall Width (mm) | 49.5 |
Overall Height (mm) | 27 |
Overall Length (In.) | 3.65 |
Overall Length (mm) | 92.7 |
Overall Height (In.) | 1.06 |
Overall Width | 3 5/8 in |
Overall Height | 1 in |
Overall Depth | 2 in |
Description
Surface Mount Box, Compatible Module Type Mini Com, Number of Ports 2, Color Off-White, For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway, Includes (2) Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk, Overall Depth 2 in, Overall Height 1 in, Overall Width 3 5/8 in, Standards RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. PK (87-7014)
- LEVITON Locking Plug (2321)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10Y1-US)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- PANDUIT Surface Mount Box, Mini Com, 4 Port, White (CBX4WH-AY)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- Panduit Voice & Data Outlets, Boxes, Faceplates