Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
Surface Mount Box, Mini Com, 2Port, Ivory
Mfr # CBX2EI-AY
Zoro # G1111013
original price:
$6.31
15% off
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Module Type Mini Com
- For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway
- Number of Ports 2
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CBX2EI-AY
- Zoro # G1111013
- UPC # 074983032006
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2" |
Height | 1.1" |
Overall Height | 1 in |
Overall Width | 3 5/8 in |
Overall Length (In.) | 3.65 |
Overall Length (mm) | 92.7 |
Overall Width (mm) | 49.5 |
Overall Height (In.) | 1.06 |
Overall Height (mm) | 27 |
Overall Width (In.) | 1.95 |
Overall Depth | 2 in |
Description
Surface Mount Box, Compatible Module Type Mini Com, Number of Ports 2, Color Ivory, For Use With LD3/LDPH3 Raceway, LD5/LDPH5 Raceway, Includes (2) Mounting Screws, Box Base, Box Cover, Foam Mounting Tape, ID Label Kit, Locking Cable Tie 100pk, Overall Depth 2 in, Overall Height 1 in, Overall Width 3 5/8 in, Standards RoHS Compliant, UL 1863, UL 2043
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76771)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- PANDUIT 2-Port Surface Mount Box, Electric Iv (NK2BXEI-A)
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- PANDUIT Faceplate, Svf, 4pt, Classic, Sloped, Ei (CFPSL4EIY)
- PANDUIT 4-Port, Modular Furniture Faceplate (NK4MFBL)
- ALLEN TEL Flush Stainless Steel Faceplate with Coax F Coupler (ATBK-F-81)
- Panduit Voice & Data Outlets, Boxes, Faceplates