Shop All Wire Markers
Panduit
Super-Tack Continuous Tape, Green, 2.00
Mfr # T200X000YS1
Zoro # G904859848
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Temp. Range 302 Degrees F to -40 Degrees F
- Type Continuous Tape
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T200X000YS1
- Zoro # G904859848
- UPC # 7498307872
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 2 in |
Overall Width | 2 |
Overall Length | 100 ft |
Details
Color | Green |
Material | Polyester |
Temp. Range | 302 Degrees F to -40 Degrees F |
Type | Continuous Tape |
Standards | UL969, cUL C22.2, Meets DIN 40050-9, IP69K, RoHS Compliant |
Description
The T200X000YS1 Continuous Printable Labeling Tape is ideal for safety signage and identification. A resin ribbon is recommended. Use with Easy-Mark Plus Labeling Software and TDP printers. Polyester. 2" x 100' (50.8 mm x 30.5 m). Color Green. 1 roll per package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- NMC Danger Keep All Cylinders Chained Sign, SA164P (SA164P)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- Panduit Electrical Labels