Shop All Cable Ties
Panduit
StrongHold Cable Tie, 7.87L (200mm), .10
Mfr # S8-18-M0
Zoro # G2779064
product price: $25.19
/pk 1000, $0.03/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb
- Max. Bundle Dia. 2.09 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
- Standards UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S8-18-M0
- Zoro # G2779064
- UPC # 61305634061
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 7.87 in |
Width | 0.1 in |
Max. Bundle Dia. | 2.09 in |
Overall Length | 7.87 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Standards | UL 62275 Compliant |
Thickness | 0.045 in |
UL Type | 2; 21 |
Resists | UV |
Product Color | Black |
Minimum Loop Tensile Strength | 18 lb |
Product Line | StrongHold |
Product Material | Nylon 6.6 |
Product Name | StrongHold Cable Tie |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold Cable Tie, 7.87L (200mm), .10W (2.5mm), 18 lbs (80N), Nylon, WR Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G12)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 (S15-50-M)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black One-Wrap Fastener Strap, 45 pk. (170091)
- Panduit Cable Ties