Shop All Cable Ties
Panduit
StrongHold Cable Tie, 7.87L (200mm), .10
Mfr # S8-18-M
Zoro # G2779350
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb
- Max. Bundle Dia. 2.09 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
- Standards UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S8-18-M
- Zoro # G2779350
- UPC # 61305634060
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 7.87 in |
Width | 0.1 in |
Max. Bundle Dia. | 2.09 in |
Overall Length | 7.87 in |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Standards | UL 62275 Compliant |
Thickness | 0.045 in |
UL Type | 2; 21 |
Product Name | StrongHold Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Line | StrongHold |
Product Color | Natural |
Minimum Loop Tensile Strength | 18 lb |
Product Material | Nylon 6.6 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold Cable Tie, 7.87L (200mm), .10W (2.5mm), 18 lbs (80N), Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- GE Contact Kit, Size 0, 4Pole, For CR305/CR306 (546A300G002)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S24BK-TA)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- Panduit Cable Ties