Shop All Cable Ties
Panduit
StrongHold Cable Tie, 14.57L (370mm), .1
Mfr # S15-50-M
Zoro # G2800405
product price: $57.99
/pk 1000, $0.06/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.02 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
- Standards UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S15-50-M
- Zoro # G2800405
- UPC # 61305634066
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 14.57 in |
Width | 0.19 in |
Max. Bundle Dia. | 4.02 in |
Overall Length | 14.57 in |
Height | 14.57" |
Details
Color | Natural |
Item | Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Standards | UL 62275 Compliant |
UL Type | 2; 21 |
Thickness | 0.051 in |
Product Name | Cable Tie |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Line | StrongHold |
Product Material | Nylon 6.6 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
StrongHold Cable Tie, 14.57L (370mm), .19W (4.8mm), 50 lbs (222N), Nylon,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- ABB 1SVR405613R1000, CR-M024DC4 PLUGGABLE RELAY, PK 10 (1SVR405613R1000)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 25 A, Reversing: No (3RT20261AP60)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- Panduit Cable Ties