Shop All Cable Ties
Panduit
StrongHold Cable Tie, 14.49L (368mm), .3
Mfr # S14-120-TL0
Zoro # G2799495
product price: $37.99
/pk 250, $0.15/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 120 lb
- Max. Bundle Dia. 4.02 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
- Standards UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S14-120-TL0
- Zoro # G2799495
- UPC # 61305634067
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 14.49 in |
Width | 0.3 in |
Max. Bundle Dia. | 4.02 in |
Overall Length | 14.49 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Standards | UL 62275 Compliant |
UL Type | 2; 21 |
Resists | UV |
Thickness | 0.063 in |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
StrongHold Cable Tie, 14.49L (368mm), .30W (7.6mm), 120 lbs (534N) Nylon, WR Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Brown (HS364-S50-BROWN)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- Panduit Cable Ties