Shop All Cable Supports
Panduit
Stronghold 0.61" Wide #8 (M4) Screw Appl (5000 Pack), 5000PK
Mfr # SSM3S8-M0
Zoro # G604859063
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.61
- Mounting Method Screw
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SSM3S8-M0
- Zoro # G604859063
- UPC # 61305678656
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.61 |
Length - Cable Tie | 0.86 in |
Length | 0.86 in |
Width | 0.61 in |
Overall Height | 0.37 |
Height | 0.37 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Mounting Method | Screw |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Temp. Range | 185 Degrees F to -71 Degrees F |
Indoor/Outdoor | Indoor/Outdoor |
Description
StrongHold SSM3S8-M0 screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #8 (M4) screw. Suitable for miniature, intermediate, standard, and light-heavy cross-section cable ties. Made of Weather Resistant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. For indoor and outdoor environments, are black in color, and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 100 Pack (61161)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B10TD)
- NVENT CADDY Lather Channel To Rod Hanger (4B15LS)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- ALLEN TEL Mounting Bracket, Duplex (AT92)
- Panduit Cable Supports