Shop All Cable Supports
Panduit
Stronghold 0.61" Wide #8 (M4) Screw Appl (5000 Pack), 5000PK
Mfr # SSM3S8-M
Zoro # G804859108
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.61
- Temp. Range 185 Degrees F to -74 Degrees F
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SSM3S8-M
- Zoro # G804859108
- UPC # 61305678655
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.61 |
Length - Cable Tie | 0.86 in |
Width | 0.61 in |
Length | 0.86 in |
Height | 0.37 in |
Overall Height | 0.37 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Temp. Range | 185 Degrees F to -74 Degrees F |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Description
StrongHold SSM3S8-M screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #8 (M4) screw. Suitable for miniature, intermediate, standard, and light-heavy cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS004)
- ICC J-HOOK, 1 5/16in, BAT WING, 25 PK (ICCMSJHW33)
- PANDUIT Harness Board Nail, 2", PK200 (HBN2-T)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- Panduit Cable Supports