Shop All Cable Supports
Panduit
Stronghold 0.61" Wide #8 (M4) Screw Appl (500 Pack), 500PK
Mfr # SSM3S8-C0
Zoro # G304859110
product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.61
- Application Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSM3S8-C0
- Zoro # G304859110
- UPC # 61305678660
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.61 |
Width | 0.61 in |
Length | 0.86 in |
Length - Cable Tie | 0.86 in |
Overall Height | 0.37 |
Height | 0.37 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Mounting Method | Screw |
Indoor/Outdoor | Indoor/Outdoor |
Temp. Range | 185 Degrees F to -72 Degrees F |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Description
StrongHold SSM3S8-C0 screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #8 (M4) screw. Suitable for miniature, intermediate, standard, and light-heavy cross-section cable ties. Made of Weather Resistant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. For indoor and outdoor environments, are black in color, and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- Panduit Cable Supports