Shop All Cable Supports
Panduit
Stronghold 0.61" Wide #8 (M4) Screw Appl (500 Pack), 500PK
Mfr # SSM3S8-C
Zoro # G704859116
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.61
- Temp. Range 185 Degrees F to -75 Degrees F
- Width 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSM3S8-C
- Zoro # G704859116
- UPC # 61305678659
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.61 |
Width | 0.61 in |
Length - Cable Tie | 0.86 in |
Length | 0.86 in |
Overall Height | 0.37 |
Height | 0.37 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Temp. Range | 185 Degrees F to -75 Degrees F |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Indoor/Outdoor | Indoor |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Mounting Method | Screw |
Description
StrongHold SSM3S8-C screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #8 (M4) screw. Suitable for miniature, intermediate, standard, and light-heavy cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 24V DC, 10 A (3RH21312FB40)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, B Curve (M9F21103)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-75-MRL-BU)
- Panduit Cable Supports