Shop All Cable Supports
Panduit
Stronghold 0.50" Wide #8 (M4) Screw Appl (5000 Pack), 5000PK
Mfr # SSMLP-M
Zoro # G004859069
product price: $855.99
/pk 5000, $0.17/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.5
- Length 0.12 in
- Application Low Profile Mount Designed to Secure Wire Bundles Where Space is Limited.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSMLP-M
- Zoro # G004859069
- UPC # 61305678519
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.5 |
Length | 0.12 in |
Length - Cable Tie | 0.12 in |
Width | 0.5 in |
Overall Height | 0.74 |
Height | 0.74 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Application | Low Profile Mount Designed to Secure Wire Bundles Where Space is Limited. |
Indoor/Outdoor | Indoor |
Standards | CE Compliant, RoHS Compliant |
Mounting Method | Screw |
Description
StrongHold SSMLP-M low profile screw applied cable tie mounts are an ideal solution for applications where space is limited. Install with a #8 (M4) countersunk screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (FNQ-R-3-2/10)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC, A Curve (QO225GFI)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- Panduit Cable Supports