Shop All Cable Supports
Panduit
Stronghold 0.50" Wide #8 (M4) Screw Appl (300 Pack), 300PK
Mfr # SSMLP-3X
Zoro # G704859000
product price: $116.99
/pk 300, $0.39/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.5
- Width 0.5 in
- Length 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSMLP-3X
- Zoro # G704859000
- UPC # 61305678667
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.5 |
Width | 0.5 in |
Length | 0.12 in |
Length - Cable Tie | 0.12 in |
Overall Height | 0.74 |
Height | 0.74 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Mounting Method | Screw |
Application | Low Profile Mount Designed to Secure Wire Bundles Where Space is Limited. |
Indoor/Outdoor | Indoor |
Standards | CE Compliant, RoHS Compliant |
Description
StrongHold SSMLP-3X low profile screw applied cable tie mounts are an ideal solution for applications where space is limited. Install with a #8 (M4) countersunk screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 30.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK10 (TMEH-S25-X0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- Panduit Cable Supports