Shop All Cable Supports
Panduit
Stronghold 0.43" Wide #6 (M3) Screw Appl (5000 Pack), 5000PK
Mfr # SSM2S6-M
Zoro # G604858714
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.43
- Standards CE Compliant, UL Recognized:E136577, RoHS Compliant
- Mounting Method Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SSM2S6-M
- Zoro # G604858714
- UPC # 61305678650
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.43 |
Width | 0.43 in |
Length - Cable Tie | 0.63 in |
Length | 0.63 in |
Overall Height | 0.28 |
Height | 0.28 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Mounting Method | Screw |
Temp. Range | 185 Degrees F to -76 Degrees F |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Indoor/Outdoor | Indoor |
Description
StrongHold SSM2S6-M screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #6 (M3) screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- SIEMENS Replacement Coil, DP, 120VAC, 120-150A (75D73251F)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- NVENT CADDY J-Hook, Cat HP, Pre-Galvanized, 4in Diameter, 60lb Static Load (CAT64HP)
- Panduit Cable Supports