Shop All Cable Supports
Panduit
Stronghold 0.43" Wide #6 (M3) Screw Appl (500 Pack), 500PK
Mfr # SSM2S6-C
Zoro # G004858710
product price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.43
- Length - Cable Tie 0.63 in
- Temp. Range 185 Degrees F to -76 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSM2S6-C
- Zoro # G004858710
- UPC # 61305678657
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.43 |
Length - Cable Tie | 0.63 in |
Width | 0.43 in |
Length | 0.63 in |
Overall Height | 0.28 |
Height | 0.28 in |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Temp. Range | 185 Degrees F to -76 Degrees F |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Indoor/Outdoor | Indoor |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Mounting Method | Screw |
Description
StrongHold SSM2S6-C screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #6 (M3) screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- Panduit Cable Supports