Shop All Cable Supports
Panduit
Stronghold 0.43" Wide #6 (M3) Screw Appl (300 Pack), 300PK
Mfr # SSM2S6-3X0
Zoro # G004858864
product price: $154.99
/pk 300, $0.52/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Width - Cable Tie 0.43
- Temp. Range 185 Degrees F to -76 Degrees F
- Width 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSM2S6-3X0
- Zoro # G004858864
- UPC # 61305678664
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.43 |
Width | 0.43 in |
Length - Cable Tie | 0.63 in |
Length | 0.63 in |
Height | 0.28 in |
Overall Height | 0.28 |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Temp. Range | 185 Degrees F to -76 Degrees F |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Indoor/Outdoor | Indoor/Outdoor |
Mounting Method | Screw |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Description
StrongHold SSM2S6-3X0 screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #6 (M3) screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Weather Resistant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. For indoor and outdoor environments, are black in color, and come in packages of 30.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W48)
- SQUARE D Switch, Selector (9999SC2)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 6in, PK5 (HSK-600 1" Clr 6)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- Panduit Cable Supports