Shop All Cable Supports
Panduit
Stronghold 0.43" Wide #6 (M3) Screw Appl (300 Pack), 300PK
Mfr # SSM2S6-3X
Zoro # G304858892
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.43
- Temp. Range 185 Degrees F to -76 Degrees F
- Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SSM2S6-3X
- Zoro # G304858892
- UPC # 61305678663
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.43 |
Length | 0.63 in |
Width | 0.43 in |
Length - Cable Tie | 0.63 in |
Height | 0.28 in |
Overall Height | 0.28 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Temp. Range | 185 Degrees F to -76 Degrees F |
Indoor/Outdoor | Indoor |
Application | Unique Cradle Design Provides Maximum Stability for the Cable Bundle and Low Profile Design Keeps Bundle Close to Mounting Surface |
Mounting Method | Screw |
Standards | CE Compliant, UL Recognized:E136577, RoHS Compliant |
Description
StrongHold SSM2S6-3X screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a #6 (M3) screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They are natural in color and come in packages of 30.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 1/4-20 Thread (SNCN1420)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, .61" (15.5mm)W, #8 Scre (TM3S8-M69)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- Panduit Cable Supports