Shop All Cable Supports
Panduit
Stronghold 0.38" Wide #8 (M4) Screw Appl (5000 Pack), 5000PK
Mfr # SSMTA-M
Zoro # G504859002
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.37
- Application Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited
- Standards CE Compliant, UL Recognized E136577, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SSMTA-M
- Zoro # G504859002
- UPC # 61305678203
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.37 |
Width | 0.37 in |
Length | 0.74 in |
Length - Cable Tie | 0.74 in |
Height | 0.19 in |
Overall Height | 0.19 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Application | Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited |
Standards | CE Compliant, UL Recognized E136577, RoHS Compliant |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Temp. Range | 185 Degrees F to -76 Degrees F |
Description
StrongHold SSMTA-M 4-way screw applied cable tie mounts allow cable tie entry from all four sides. With a low profile design, they are an ideal solution for small area applications. Install with a #8 (M4) screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. The hole diameter is 0.17” (4.3mm), they are natural in color and come in packages of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- ZORO SELECT Strut Channel, 3 ft. L, Green Paintd Steel (FS-200SS GR 36.00)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- HONEYWELL THERMAL SOLUTIONS St7800A1062 90 Second Purge (ST7800A106)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- Panduit Cable Supports