Shop All Cable Supports
Panduit
Stronghold 0.38" Wide #8 (M4) Screw Appl (500 Pack), 500PK
Mfr # SSMTA-C
Zoro # G404858990
product price: $35.99
/pk 500, $0.07/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon
- Width - Cable Tie 0.37
- Length - Cable Tie 0.74 in
- Standards CE Compliant, UL Recognized E136577, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSMTA-C
- Zoro # G404858990
- UPC # 61305678654
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.37 |
Length - Cable Tie | 0.74 in |
Width | 0.37 in |
Length | 0.74 in |
Height | 0.2 in |
Overall Height | 0.2 |
Details
Item | Cable Tie Mount |
Color | Natural |
Material | Nylon |
Standards | CE Compliant, UL Recognized E136577, RoHS Compliant |
Temp. Range | 185 Degrees F to -76 Degrees F |
Application | Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited |
Mounting Method | Screw |
Indoor/Outdoor | Indoor |
Description
StrongHold SSMTA-C 4-way screw applied cable tie mounts allow cable tie entry from all four sides. With a low profile design, they are an ideal solution for small area applications. Install with a #8 (M4) screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. The hole diameter is 0.17” (4.3mm), they are natural in color and come in packages of 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PBMS-H25-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- Panduit Cable Supports