Shop All Cable Tie Tools
Panduit
Strapping Tool, Stainless Steel
Mfr # BT75SDT
Zoro # G0762279
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Features Installation Tool for Use with 3/4" Width Strapping
- Width 8"
- Color Blue
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT75SDT
- Zoro # G0762279
- UPC # 7498320631
- Country of Origin Taiwan, Province of China
- Category Cable Tie Tools
Dimensions
Length | 15" |
Width | 8" |
Overall Length | 15 in |
Overall Length (mm) | 381 |
Maximum Compatible Strap Width (In.) | 0.75 |
Overall Width (In.) | 8 |
Maximum Compatible Strap Width (mm) | 19.1 |
Overall Length (In.) | 15 |
Overall Width (mm) | 203 |
Details
Item | Strapping Tool,Stainless Steel |
Features | Installation Tool for Use with 3/4" Width Strapping |
Color | Blue |
Application | Installation tool for MS75 strapping |
For Use With | MS75 Strapping |
Cut Off Type | Manual |
Tool Type | Manual operated |
Tension Type | Controlled Tension |
Product Type | Strapping Tool |
Product Class | Wire Routing, Management & Protection |
Description
Strapping Tool,Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- GARDNER BENDER Toggle Switch, DPDT, On/Off/On, 1-1/2 hp @ 125 to 250V AC (GSW-16)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- MELTRIC 37-68163 INLET (37-68163)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Cable Tie Tool, Gray (STHV)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- Panduit Cable Tie Tools