Shop All Compression Lugs
Panduit
Stdlug, 8 Awg, .25in Stud, Wdw
Mfr # LCA8-14-L
Zoro # G0414414
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA8-14-L
- Zoro # G0414414
- UPC # 7498390001
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 1.34" |
Overall Length | 1.34 in |
Overall Length (In.) | 1.34 |
Overall Length (mm) | 34 |
Wire Strip Length (In.) | 45054 |
Barrel Length (In.) | 0.56 |
Barrel Length (mm) | 14.2 |
Tongue Width (mm) | 12.2 |
Wire Strip Length (mm) | 15.9 |
Inside Diameter (In.) | 0.18 |
Inside Diameter (mm) | 4.57 |
Tongue Width (In.) | 0.48 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Outer Diameter (mm) | 6.85 |
Outer Diameter (In.) | 0.27 |
Copper Code Conductor Size (AWG) | 8 |
Description
One-hole, standard barrel with window lug, #8 AWG wire, 1/4 stud hole, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F42325)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red (XB4BT845)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- Panduit Lugs & Split Bolts