Shop All Compression Lugs
Panduit
Stdlug, 3/0 Awg, 1.75in Space, Wdw
Mfr # LCD3/0-12-X
Zoro # G0423051
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 4.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD3/0-12-X
- Zoro # G0423051
- UPC # 7498390094
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 4.49" |
Overall Length | 4.49 in |
Wire Strip Length (mm) | 30.2 |
Tongue Width (mm) | 24.4 |
Barrel Length (In.) | 1.14 |
Tongue Width (In.) | 0.96 |
Overall Length (In.) | 4.49 |
Copper Code Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 29 |
Overall Length (mm) | 114 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1.19 |
Description
Two-hole, standard barrel lug with window, 3/0 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DU321)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- Panduit Compression Lugs