Shop All Compression Lugs
Panduit
Stdflex Lug, 500mcm, .38", 1", Wdw
Mfr # LCDX500-38D-6
Zoro # G0420050
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Standard Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 4.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX500-38D-6
- Zoro # G0420050
- UPC # 7498345367
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 4.08" |
Overall Length | 4.08 in |
Tongue Width (mm) | 48 |
Stud Hole Size (In.) | 44993 |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Class H Copper Flex Conductor Size (kcmil) | 500 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 1.56 |
Barrel Length (In.) | 1.48 |
Overall Length (In.) | 4.08 |
DLO Copper Flex Conductor Size (kcmil) | 535 |
Class G Copper Flex Conductor Size (kcmil) | 500 |
Class I Copper Flex Conductor Size (kcmil) | 500 |
Tongue Width (In.) | 1.89 |
Overall Length (mm) | 103.6 |
Barrel Length (mm) | 37.6 |
Wire Strip Length (mm) | 40 |
Stud Hole Size (mm) | 9.5 |
Description
Stdflex Lug,500mcm,.38 In.,1 In.,Wdw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CTC14)
- Panduit Lugs & Split Bolts