Shop All Compression Lugs
Panduit
Stdflex Lug, 4/0 Awg, .25in, .63in, Wdw
Mfr # LCDX4/0-14A-X
Zoro # G0420872
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX4/0-14A-X
- Zoro # G0420872
- UPC # 7498344985
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.74" |
Height | 1.2" |
Overall Length | 2.74 in |
Overall Length (mm) | 69.6 |
Wire Strip Length (mm) | 26.9 |
Stud Hole Size (mm) | 6.4 |
Inside Diameter (mm) | 16.51 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (In.) | 0.65 |
Barrel Length (mm) | 26.2 |
Barrel Length (In.) | 1.03 |
Overall Length (In.) | 2.74 |
Wire Strip Length (In.) | 42370 |
Tongue Width (mm) | 30.2 |
Outer Diameter (In.) | 0.81 |
Copper Code Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Outer Diameter (mm) | 20.57 |
Tongue Width (In.) | 1.19 |
Description
Stdflex Lug,4/0 Awg,.25in,.63in,Wdw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 75 ft. (5007)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK84)
- Panduit Compression Lugs