Shop All Compression Lugs
Panduit
Stdflex Lug, 3/0 Awg, .25in, Wdw
Mfr # LCAX3/0-14-X
Zoro # G0421539
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 2.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-14-X
- Zoro # G0421539
- UPC # 7498343545
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.06" |
Length | 2.08" |
Overall Length | 2.08 in |
Wire Strip Length (In.) | 1 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Copper Code Conductor Size (AWG) | 36586 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.91 |
Barrel Length (mm) | 23.1 |
Tongue Width (mm) | 26.9 |
Overall Length (In.) | 2.08 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 1.06 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (mm) | 52.8 |
Description
One-hole, flex lug, 3/0 AWG wire, 1/4 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JKS-150)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS81)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KLKD012)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- Panduit Lugs & Split Bolts