Shop All Compression Lugs
Panduit
Stdflex Lug, 1/0 Awg, .63in Space, Wdw
Mfr # LCDX1/0-14A-X
Zoro # G0415869
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1/0-14A-X
- Zoro # G0415869
- UPC # 7498342377
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.45" |
Overall Length | 2.45 in |
Stud Hole Size (mm) | 6.4 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (mm) | 62.2 |
Tongue Width (In.) | 0.85 |
Overall Length (In.) | 2.45 |
Barrel Length (In.) | 0.72 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 18.3 |
Outer Diameter (In.) | 0.58 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 19.1 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (mm) | 11.43 |
Outer Diameter (mm) | 14.73 |
Copper Code Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Inside Diameter (In.) | 0.45 |
Wire Strip Length (In.) | 44989 |
Description
Two-hole, flex lug, 1/0 AWG wire, 1/4 stud hole, .63 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FRS-R-3-1/2)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- Panduit Lugs & Split Bolts