Shop All Compression Lugs
Panduit
Std Flex Lug, 4/0 Awg, .25in, Wdw
Mfr # LCAX4/0-14-X
Zoro # G0425054
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-14-X
- Zoro # G0425054
- UPC # 7498344763
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.19" |
Length | 2.3" |
Overall Length | 2.3 in |
Tongue Width (In.) | 1.19 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Inside Diameter (In.) | 0.65 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Wire Strip Length (mm) | 26.9 |
Outer Diameter (In.) | 0.81 |
Outer Diameter (mm) | 20.57 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (mm) | 6.4 |
Inside Diameter (mm) | 16.51 |
Wire Strip Length (In.) | 42370 |
Stud Hole Size (In.) | 44930 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 2.3 |
Barrel Length (mm) | 26.2 |
Tongue Width (mm) | 30.2 |
Overall Length (mm) | 58.4 |
Description
Std Flex Lug,4/0 Awg,.25in,Wdw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29E)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- Panduit Lugs & Split Bolts